Motion
HLLR2-L/60FT
Self-retracting Lanyard, Lifeline or Fall Limiter - 60 ft, 18.29 m Long, Webbing Material
Mi Item #04122420
MFR #HLLR2-L/60FT
Price$2,828.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyard, Lifeline or Fall Limiter - 60 ft, 18.29 m Long, Webbing Material
Mi Item #04122420
MFR #HLLR2-L/60FT

Mfr description
HLLR2-L/60FT HOR LIFELINE KIT 60'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,828.08/each

Specifications

Dimensions

  • Length
    60 ft, 18.29 m
  • Line Width Or Diameter
    0.6250 in | 15.88 mm
  • Overall Length
    60 ft

Details

  • Anchorage Connection
    Snap Hook
  • Harness Connection
    Snap Hook
  • Lifeline Material
    Webbing
  • Type
    Temporary Horizontal Lifeline Kit
  • Unit Connector
    Snap hook
  • UPC_NO
    612230154912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)