Motion
DFB18/300FT
Horizontal Lifeline - Wire Rope, 300 ft Length
Mi Item #04122429
MFR #DFB18/300FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Lifeline - Wire Rope, 300 ft Length
Mi Item #04122429
MFR #DFB18/300FT

Mfr description
DFB18/300FT 6-SPAN SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    300 ft
  • Line Length
    300 ft

Details

  • Line Material
    Wire Rope
  • System Type
    Temporary Horizontal Lifeline System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)