Motion
RA30-1
Roof Anchor, 3-1/2 In. W, 7 In. L
MI ITEM #04122547
MFR #RA30-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Anchor, 3-1/2 In. W, 7 In. L
MI ITEM #04122547
MFR #RA30-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RA30-1/ ROOF ANCHOR

Specifications

  • Reusable Or Single Use Anchor
    Reusable
  • Length
    7 in
  • Standards Met
    OSHA, ANSI and CSA
  • Permanent Or Temporary
    Temporary
  • Capacity
    310 lb
  • Material
    Steel
  • Weight Capacity
    310 lb.
  • Width
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text