Specifications
Dimensions
- Length7 ft.
Details
- ColorSilver
- IncludesBracket Tube (1.5" x 1.5")
- Series Or System CompVi-Go Ladder Climbing Safety
- Standards MetOSHA 1926.502, ANSI Z259.2.1
- TypeTop Bracket Assembly
- UPC_NO612230115470
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)