Motion
TRCS-C
Manual Pass-Through Cable Sleeve, Series/System Compatibility: Steel Cable Lifelines
Mi Item #04122624
MFR #TRCS-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Pass-Through Cable Sleeve, Series/System Compatibility: Steel Cable Lifelines
Mi Item #04122624
MFR #TRCS-C

Mfr description
TRCS-C/ CABLE SLEEVE W/CARABINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fits Cable Diameter
    3/8 in

Details

  • Capacity
    310 lbs
  • Includes
    Carabiner
  • Pass Through Type
    Manual
  • Series/System Compatibility
    Steel Cable Lifelines
  • Standards Met
    ANSI A14.3, CSA Z259.2.1-98 Class AS, OSHA 1910.27, OSHA 1926.502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)