1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
TRCS-SC/
Cable Sleeve
MI ITEM #
04122626
MFR #
TRCS-SC/
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MILLER BY HONEYWELL TRCS-SC/
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
TRCS-SC/
Cable Sleeve
MI ITEM #
04122626
MFR #
TRCS-SC/
Mfr description
TRCS-SC/ CBL SLEEVE W/SWIVEL & CARABINER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
9 in
Tensile Strength
5000 lbs
Details
Material
Steel
Standards Met
OSHA, ANSI, CSA
Weight Capacity
310 lb.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items