Motion
MR50GB/50FT
MightyEvac Self-Retracting Lifeline - 310 lbs Wt Capacity , 50 ft Long
Mi Item #04122709
MFR #MR50GB/50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MightyEvac Self-Retracting Lifeline - 310 lbs Wt Capacity , 50 ft Long
Mi Item #04122709
MFR #MR50GB/50FT

Mfr description
MR50GB/50FT BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Line Width Or Diameter
    3/16 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Housing Material
    Aluminum, Stainless Steel
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Steel Wire Rope
  • Standards Met
    ANSI A10.32, CSA Z259.2.2, OSHA 1910.66, OSHA 1926.502
  • Type
    Self-Retracting Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)