Specifications
Dimensions
- Length100 ft.
Details
- ColorRed
- SeriesHoneywell Miller MightEvac
- Standards MetANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)