Motion
MR50GC-Z7/50FT

MILLER BY HONEYWELL
MR50GC-Z7/50FT

MightyEvac Self-Retracting Lifeline - Galvanized Steel, 50 ft Long, 310 lb Capacity, For Series/System: MightEvac
MI ITEM #04122724
MFR #MR50GC-Z7/50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
MR50GC-Z7/50FT

MightyEvac Self-Retracting Lifeline - Galvanized Steel, 50 ft Long, 310 lb Capacity, For Series/System: MightEvac
MI ITEM #04122724
MFR #MR50GC-Z7/50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MR50GC-Z7/50FT MIGHTEVAC

Specifications

  • Type
    Tripod
  • Line Length
    50 ft
  • Line Material
    Galvanized Steel
  • Series/System
    MightEvac
  • Standards Met
     ANSI, CSA, OSHA
  • Winch Type
    Retractable Lifeline/Retrieval Hoist
  • Overall Height
    7 ft
  • Capacity
    310 lbs
  • Includes
    Tripod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought