Motion
MR50GXM50FT
Miller MightEvac? Confined Space System includes MightEvac? w/ 50-ft. of 3/16-in. galvanized wire rope and ManHandler? Hoist w/ 65-ft. of 3/16-in. galvanized wire rope and 9-ft. (2.7 m) tripod with mounting bracket.
MI ITEM #04122748
MFR #MR50GXM50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miller MightEvac? Confined Space System includes MightEvac? w/ 50-ft. of 3/16-in. galvanized wire rope and ManHandler? Hoist w/ 65-ft. of 3/16-in. galvanized wire rope and 9-ft. (2.7 m) tripod with mounting bracket.
MI ITEM #04122748
MFR #MR50GXM50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MR50GXM/50FT MIGHTEVAC

Specifications

  • Length
    50 ft
  • Line Material
    Galvanized Steel Wire Rope
  • Capacity
    310 lbs
  • Unit Connection
    Mount Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought