Motion
MR50SCN50FT
Miller MightEvac? Confined Space System includes MightEvac? w/ 50-ft. of 3/16-in. stainless steel wire rope and ManHandler? Hoist w/ 60-ft. of 3/16-in. stainless steel wire rope and 7-ft. (2 m) tripod with mounting bracket.
Mi Item #04122756
MFR #MR50SCN50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miller MightEvac? Confined Space System includes MightEvac? w/ 50-ft. of 3/16-in. stainless steel wire rope and ManHandler? Hoist w/ 60-ft. of 3/16-in. stainless steel wire rope and 7-ft. (2 m) tripod with mounting bracket.
Mi Item #04122756
MFR #MR50SCN50FT

Mfr description
MR50SCN/50FT MIGHTEVAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft

Details

  • Capacity
    310 lbs
  • Line Material
    Stainless Steel Wire Rope
  • Unit Connection
    Mount Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)