Motion
DH-3/
Adjustable Upper Mast, 56 to 76in.
Mi Item #04122761
MFR #DH-3/
Price$8,528.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Upper Mast, 56 to 76in.
Mi Item #04122761
MFR #DH-3/

Mfr description
DH-3/ HOIST SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,528.04/each

Specifications

Dimensions

  • Distance Between Legs
    64 in
  • Height
    74 to 89 in
  • Line Length
    65 ft

Details

  • Color
    Yellow
  • Line Material
    Galvanized Steel
  • Material
    Aluminum
  • Standards Met
    OSHA, ANSI & CSA
  • UPC_NO
    612230121839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)