Motion
DH-4/
Three-Piece Portable Base, 50in.
Mi Item #04122762
MFR #DH-4/
Price$7,850.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Piece Portable Base, 50in.
Mi Item #04122762
MFR #DH-4/

Mfr description
DH-4/ 3 PC PORTABLE BASE
  • Adjustable Screws, Built-in Level Indicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,850.53/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    50 in
  • Width
    38 to 64 in

Details

  • Color
    Yellow
  • Material
    Aluminum
  • Standards Met
    OSHA, ANSI & CSA
  • UPC_NO
    612230121846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)