Motion
DH-5/
Barrel Mount Sleeve
MI ITEM #04122763
MFR #DH-5/
Price$4,140.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barrel Mount Sleeve
MI ITEM #04122763
MFR #DH-5/

Mfr description
DH-5/ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,140.01/each

Specifications

Dimensions

  • Overall Height
    11.2500 in, 285.75 mm
  • Overall Width
    9.5000 in, 241.30 mm

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Type
    Flush Floor Mount Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)