Motion
DH-6/
Adjustable Barrel Mount Sleeve (Max. 24'')
MI ITEM #04122764
MFR #DH-6/
Price$10,784.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Barrel Mount Sleeve (Max. 24'')
MI ITEM #04122764
MFR #DH-6/

Mfr description
DH-6/ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,784.53/each

Specifications

Dimensions

  • Overall Height
    15.0000 in, 381 mm
  • Overall Length
    41.0000 in, 1041.40 mm
  • Overall Width
    10.8800 in, 276.35 mm

Details

  • Finish Coating
    High Density Polyethylene
  • Material
    Aluminum/Steel
  • Type
    Adjustable Barrel Mounting Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)