Motion
DH-7ZP/
Floor Mount Sleeve (Zinc Plated)
MI ITEM #04122765
MFR #DH-7ZP/
Price$1,396.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Mount Sleeve (Zinc Plated)
MI ITEM #04122765
MFR #DH-7ZP/

Mfr description
DH-7ZP/ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,396.61/each

Specifications

Dimensions

  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Length
    10.0000 in, 254 mm
  • Overall Width
    10.0000 in, 254 mm

Details

  • Finish Coating
    Zinc Chromate
  • Material
    Steel
  • Type
    Floor Mount Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)