Motion
DH-7SS/
Floor Mount Sleeve (Stainless Steel Finish)
MI ITEM #04122766
MFR #DH-7SS/
Price$3,340.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Mount Sleeve (Stainless Steel Finish)
MI ITEM #04122766
MFR #DH-7SS/

Mfr description
DH-7SS/ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,340.37/each

Specifications

Dimensions

  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Length
    10.0000 in, 254 mm
  • Overall Width
    10.0000 in, 254 mm

Details

  • Finish Coating
    Sand Blasted
  • Material
    Stainless Steel
  • Standards Met
    OSHA, ANSI & CSA
  • Type
    Floor Mount Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)