Motion
DH-9SS/
Core Mount Sleeve (Stainless Steel)
MI ITEM #04122770
MFR #DH-9SS/
Price$1,730.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Core Mount Sleeve (Stainless Steel)
MI ITEM #04122770
MFR #DH-9SS/

Mfr description
DH-9SS/ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,730.16/each

Specifications

Dimensions

  • Overall Length
    9.2500 in, 234.95 mm
  • Overall Width
    3.0680 in, 77.93 mm

Details

  • Finish Coating
    Brush Blast
  • Material
    Stainless Steel
  • Type
    Core Mount Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)