Specifications
Dimensions
- Overall Height6.0000 in, 152.40 mm
- Overall Length16.0000 in, 406.40 mm
- Overall Width1.5000 in, 38.10 mm
Details
- Finish CoatingPowder Coated
- MaterialAluminum
- Standards Met1926.502, A10.32 and OSHA 1910.146, ANSI Z359.1
- TypeBracket Assembly and Adapter Bracket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)