Specifications
Dimensions
- Overall Height1-1/2 in
- Overall Length16.0000 in, 406.40 mm
- Overall Width1.5000 in, 38.10 mm
Details
- Finish CoatingPowder Coated
- MaterialAluminum
- Standards Met1926.502, A10.32, ANSI Z359.1, OSHA 1910.146
- TypeWinch Adapter Bracket