Motion
DH-AB-DBI/
Adapter Bracket For DBI Winch
Mi Item #04122793
MFR #DH-AB-DBI/
Price$1,099.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Bracket For DBI Winch
Mi Item #04122793
MFR #DH-AB-DBI/

Mfr description
DH-AB-DBI/ ADAPTER BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,099.92/each

Specifications

Dimensions

  • Overall Height
    3.0000 in, 76.20 mm
  • Overall Length
    7.0000 in, 177.80 mm

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Type
    Flat Back Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)