Motion
DH-19-MILLER/

MILLER BY HONEYWELL
DH-19-MILLER/

Complete Miller / Durahoist Bracket Assembly
MI ITEM #04122795
MFR #DH-19-MILLER/
Price$997.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
DH-19-MILLER/

Complete Miller / Durahoist Bracket Assembly
MI ITEM #04122795
MFR #DH-19-MILLER/

Mfr description
DH-19-MILLER/ BRACKET ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$997.27/each

Specifications

Dimensions

  • Overall Height
    6 in
  • Overall Length
    16 in
  • Overall Width
    1.5000 in, 38.10 mm

Details

  • Finish Coating
    Powder Coated
  • Material
    Aluminum
  • Standards Met
    1926.502, A10.32, ANSI Z359.1, OSHA 1910.146
  • Type
    Winch Mount Bracket Assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)