Specifications
Dimensions
- Overall Height36 in
Details
- ColorYellow
- MaterialSteel/Aluminum
- Standards MetOSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
- UPC_NO612230122263
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)