Motion
DH-AP-11/
Winch And Hoist Mounting Bracket
Mi Item #04122805
MFR #DH-AP-11/
Price$1,258.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Winch And Hoist Mounting Bracket
Mi Item #04122805
MFR #DH-AP-11/

Mfr description
DH-AP-11/ ADAPTER PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,258.92/each

Specifications

Dimensions

  • Height
    6.5 in
  • Length
    16 in
  • Tensile Strength
    5000 lbs
  • Width
    6.5 in

Details

  • Color
    Silver
  • Material
    Aluminum
  • Standards Met
    OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
  • UPC_NO
    612230027414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)