Motion
DH-20ZP/
Flush Floor Mount Sleeve - Zinc Plated
MI ITEM #04122813
MFR #DH-20ZP/
Price$2,509.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flush Floor Mount Sleeve - Zinc Plated
MI ITEM #04122813
MFR #DH-20ZP/

Mfr description
DH-20ZP/ SLEEVE SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,509.60/each

Specifications

Dimensions

  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Length
    12.0000 in, 304.80 mm
  • Overall Width
    8.0000 in

Details

  • Finish Coating
    Cold Rolled
  • Material
    Steel
  • Type
    Flush Floor Mount Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)