1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
DH-22/33
DuraHoist Lower Mast Extension, 33 In
MI ITEM #
04122816
MFR #
DH-22/33
Your Price
$2,559.19
/each
Qty
Add to Cart
Previous Page
Home
MILLER BY HONEYWELL DH-22/33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
DH-22/33
DuraHoist Lower Mast Extension, 33 In
MI ITEM #
04122816
MFR #
DH-22/33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,559.19
/each
(List
$2,943.07
)
Qty
Add to Cart
Overview
Mfr description
DH-22/33 LOWER MAST EXTENSION
Specifications
Color
Yellow/Silver
Height
33 in
Standards Met
OSHA, ANSI
Material
Aluminum/Steel
Diameter
3 in
UPC_NO
612230156381
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought