Motion
51/7FT
Portable Tripod - Material: Aluminum, To be used with Series/System: ManHandler
MI ITEM #04122859
MFR #51/7FT
Your Price$2,265.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Tripod - Material: Aluminum, To be used with Series/System: ManHandler
MI ITEM #04122859
MFR #51/7FT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$2,265.16/each(List $2,717.89)

Overview

Mfr description
51/7FT TRIPOD

Specifications

  • Type
    Portable Tripod
  • Series/System
    ManHandler
  • Part Number Compatibility
    8442-Z7/100FT, 8442-Z7/65FT, 8442/100FT, 8442/65FT, 8442GC-Z7/65FT
  • Overall Height
    7 ft
  • Tensile Strength
    5000 lbs
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text