Specifications
Dimensions
- Height9 ft
Details
- MaterialAluminum
- Part Number Compatibility51X/9FT (Tripod)
- Series/SystemMiller Tripod
- Standards MetANSI, CSA, OSHA
- TypeTripod Safety Chain
- UPC_NO612230063429
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)