Motion
CP105/
Pulley Block Assembly, For 7/9 ft Tripods
MI ITEM #04122882
MFR #CP105/
List Price$159.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pulley Block Assembly, For 7/9 ft Tripods
MI ITEM #04122882
MFR #CP105/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.05/each for your price

Overview

Mfr description
CP105/ PULLEY CONNECTOR

Specifications

  • Color
    Silver
  • Length
    3-1/4 in
  • Width
    3/4 in
  • Height
    5 in
  • Standards Met
    OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32 and ANSI Z359.1
  • Material
    Stainless Steel
  • Tensile Strength
    5000 lbs
  • UPC_NO
    612230063405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text