1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
70-200/200FT
Rescue System, 200 ft., 300 lb., Kernmantle
MI ITEM #
04122912
MFR #
70-200/200FT
List Price
$9,701.20
/each
Qty
Add to Cart
Previous Page
Home
MILLER BY HONEYWELL 70-200/200FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
70-200/200FT
Rescue System, 200 ft., 300 lb., Kernmantle
MI ITEM #
04122912
MFR #
70-200/200FT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9,701.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70-200/200FT RESCUE SYSTEM
Specifications
Standards Met
ANSI Z359.4-2007
Tensile Strength
5600 lbs
Length
200 ft.
UPC_NO
612230067250
Weight Capacity
300 lb.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data