Motion
077H/YL
Nut and Bolt Bag, Nylon, 1 Pockets, Yellow, 8-1/2 in Height
Mi Item #04122977
MFR #077H/YL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut and Bolt Bag, Nylon, 1 Pockets, Yellow, 8-1/2 in Height
Mi Item #04122977
MFR #077H/YL

Mfr description
077H/YL CARRYING BAG
  • Snap Closure and Flared Bottom, Nylon Webbing Straps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 in
  • Width
    2-1/2 in

Details

  • Color
    Yellow
  • Material
    Nylon
  • Type
    Soft-sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)