Specifications
Dimensions
- Length18 in
- Width18 in
Details
- ColorYellow
- MaterialNylon
- Part Number CompatibilitySE/75FT, SEHW/75FT, SEHWLB/75FT
- TypeRescue Kit Storage Bag
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)