Motion
PD0722127
Coil Link Chain - 1/4 in, Grade 30 Yellow Polycoated Low Carbon Steel, 1300 lbs Capacity, 0.26 in Link Dia., 60 ft
Mi Item #04123060
MFR #PD0722127
Price$294.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 1/4 in, Grade 30 Yellow Polycoated Low Carbon Steel, 1300 lbs Capacity, 0.26 in Link Dia., 60 ft
Mi Item #04123060
MFR #PD0722127

Mfr description
PD0722127 1/4 YELLOW COATED CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.82/each

Specifications

Dimensions

  • Inside Link Length  
    1.20 in
  • Inside Link Width  
    0.45 in
  • Link Diameter  
    0.26 in
  • Overall Length
    60 ft
  • Trade Size
    1/4 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Coil Link
  • Description Keyword
    Grade 30 Yellow Polycoated Low Carbon Steel
  • Finish Coating
    Yellow Polycoated
  • Manufacturer Product Page
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    1300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)