Motion
TF4000/UAK
Harness - Polyester Webbing Material, Back D-Ring Location, Mating Leg Strap, Orange/Black Color, Universal Size, 400 lb Weight Capacity
Mi Item #04123106
MFR #TF4000/UAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Webbing Material, Back D-Ring Location, Mating Leg Strap, Orange/Black Color, Universal Size, 400 lb Weight Capacity
Mi Item #04123106
MFR #TF4000/UAK

Mfr description
TF4000/UAK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Orange/Black
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    Unpadded
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    ANSI A10.32, ANSI Z359.11, CSA Z259.10, OSHA 1926.502
  • Stretch Construction
    True
  • Style Application
    Full Vest
  • UPC_NO
    612230112127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)