Motion
TF4007/UAK
Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Yellow, Black Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04123113
MFR #TF4007/UAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Yellow, Black Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04123113
MFR #TF4007/UAK

Mfr description
TF4007/UAK HARNESS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Yellow, Black
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester Webbing
  • Leg Strap Buckle
    Tongue
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Vest-Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)