1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Safety
Fall Protection
Harnesses
Body Harnesses
MILLER BY HONEYWELL TF4500A/S/MAK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
TF4500A/S/MAK
Titan II™ Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #
04123123
MFR #
TF4500A/S/MAK
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
TF4500A/S/MAK HARNESS
Specifications
Style Application
Vest-Style
Size
Small/Medium
D Ring Locations
Back
Capacity
400 lb
Leg Strap Buckle
Tongue
Harness Material
Polyester Webbing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought