Motion
TF4507/S/MAK
Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Yellow, Black Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04123129
MFR #TF4507/S/MAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Yellow, Black Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04123129
MFR #TF4507/S/MAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TF4507/S/MAK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Small/Medium
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Polyester Webbing
  • Color
    Yellow, Black
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text