Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, XX-Large Size, 400 lb Weight Capacity
MI ITEM #04123136
MFR #TF4577/XXLAK

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TF4577/XXLAK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    XX-Large
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Polyester Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Back Padding
  • Standards Met
    ANSI Z359.1, CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Shoulder Strap Buckle
    Mating
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text