Motion
T4007/S/MAK
Harness - Polyester Webbing Material, Back, Side D-Ring Location, Mating Leg Strap, Yellow, Black Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04123154
MFR #T4007/S/MAK
Price$158.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Webbing Material, Back, Side D-Ring Location, Mating Leg Strap, Yellow, Black Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04123154
MFR #T4007/S/MAK

Mfr description
T4007/S/MAK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.95/each

Specifications

Dimensions

  • Size
    Small/Medium

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Black, Yellow
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    Yes
  • Leg Strap Buckle
    Mating
  • Shoulder Strap Buckle
    Mating
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
  • UPC_NO
    612230028060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)