Motion
T4007FD/S/MAK

MILLER BY HONEYWELL
T4007FD/S/MAK

Harness - Polyester Webbing Material, Back, Front, Side D-Ring Location, Mating Leg Strap, Yellow, Black Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04123158
MFR #T4007FD/S/MAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
T4007FD/S/MAK

Harness - Polyester Webbing Material, Back, Front, Side D-Ring Location, Mating Leg Strap, Yellow, Black Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04123158
MFR #T4007FD/S/MAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T4007FD/S/MAK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Small/Medium
  • D Ring Locations
    Back, Front, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Mating
  • Harness Material
    Polyester Webbing
  • Color
    Yellow, Black
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Mating
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought