Motion
T4007FD/UAK
Harness - Titan, Stretch Webbing Material, Back, Chest, Hips D-Ring Location, Mating Leg Strap, Orange Color, Orange - L/XL in-oz Size
Mi Item #04123159
MFR #T4007FD/UAK
Price$201.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Titan, Stretch Webbing Material, Back, Chest, Hips D-Ring Location, Mating Leg Strap, Orange Color, Orange - L/XL in-oz Size
Mi Item #04123159
MFR #T4007FD/UAK

Mfr description
T4007FD/UAK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.60/each

Specifications

Dimensions

  • Size
    Orange - L/XL in-oz

Details

  • Chest Strap Buckle
    Mating
  • Color
    Orange
  • D Ring Locations
    Back, Chest, Hips
  • Harness Material
    Stretch Webbing, Titan
  • High Visibility Or Reflective
    Yes
  • Leg Strap Buckle
    Mating
  • Standards Met
    ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
  • Stretch Construction
    Non-Stretch
  • Style Application
    Climbing, Positioning
  • UPC_NO
    612230107406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)