Motion
T4500/UAK
Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #04123166
MFR #T4500/UAK
Price$110.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #04123166
MFR #T4500/UAK

Mfr description
T4500/UAK HARNESS
  • Easier vertical adjustability that stays in place, slip resistant back D-ring pad and forward positioned side D-rings, keeping your tool bags in the right place
  • More comfort and better fit with lighter, strategically-placed padding that provides optimal airflow
  • Increased worksite safety with Hi-Viz color webbing and ANSI Z359.11 compliance
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.42/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    No Padding
  • Shoulder Strap Buckle
    Mating
  • Standards Met
    ANSI A10.32, ANSI Z359.1, CSA Z259.10-06, OSHA 1926.502
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
  • UPC_NO
    612230028169

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)