Motion
T4500/XXLAK
Harness - Non-Stretch Webbing Material, Back D-Ring Location, Tongue Leg Strap, High Visibility Orange Color, Orange - 2XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04123167
MFR #T4500/XXLAK
Price$125.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Non-Stretch Webbing Material, Back D-Ring Location, Tongue Leg Strap, High Visibility Orange Color, Orange - 2XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04123167
MFR #T4500/XXLAK

Mfr description
T4500/XXLAK HARNESS
  • Increased worksite safety with Hi-Viz color webbing and ANSI Z359.11 compliance; Easier vertical adjustability that stays in place; Slip resistant back D-ring pad; Oversized ID tags provide quick and easy harness size identification; Back strap increases safety by preventing roll out in the event of a fall; More comfort and better fit with lighter, strategically-placed padding that provides optimal airflow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.17/each

Specifications

Dimensions

  • Size
    Orange - 2XL in-oz

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Mating
  • Color
    High Visibility Orange
  • D Ring Locations
    Back
  • Harness Material
    Non-Stretch Webbing
  • High Visibility Or Reflective
    High Visibility
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Unpadded
  • Shoulder Strap Buckle
    Friction / Pass-Through
  • Standards Met
    ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
  • Stretch Construction
    False
  • Style Application
    General Purpose
  • UPC_NO
    612230028176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)