Motion
T4500/XXXLAK
Harness - Polyester Material, Back D-Ring Location, Tongue Leg Strap, Hi-Viz Color, Orange - 3XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04123168
MFR #T4500/XXXLAK
Price$125.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Material, Back D-Ring Location, Tongue Leg Strap, Hi-Viz Color, Orange - 3XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04123168
MFR #T4500/XXXLAK

Mfr description
T4500/XXXLAK HARNESS
  • Increased worksite safety with Hi-Viz color webbing and ANSI Z359.11 compliance; Easier vertical adjustability that stays in place; Slip resistant back D-ring pad; Oversized ID tags provide quick and easy harness size identification; Back strap increases safety by preventing roll out in the event of a fall; More comfort and better fit with lighter, strategically-placed padding that provides optimal airflow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.17/each

Specifications

Dimensions

  • Size
    Orange - 3XL in-oz

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Mating
  • Color
    Hi-Viz
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    High Visibility
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Unpadded
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
  • UPC_NO
    612230155728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)