Motion
T4500FD/XXLAK

MILLER BY HONEYWELL
T4500FD/XXLAK

Vest-Style Full Body Harness - Polyester Webbing Material, Back, Front D-Ring Location, Tongue Leg Strap, Yellow, Black Color, XX-Large Size, 400 lb Weight Capacity
Mi Item #04123173
MFR #T4500FD/XXLAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
T4500FD/XXLAK

Vest-Style Full Body Harness - Polyester Webbing Material, Back, Front D-Ring Location, Tongue Leg Strap, Yellow, Black Color, XX-Large Size, 400 lb Weight Capacity
Mi Item #04123173
MFR #T4500FD/XXLAK

Mfr description
T4500FD/XXLAK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    XX-Large

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Yellow, Black
  • D Ring Locations
    Back, Front
  • Harness Material
    Polyester Webbing
  • Leg Strap Buckle
    Tongue
  • Shoulder Strap Buckle
    Mating
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)