Motion
T4507/XXLAK
Vest-style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Orange Color, XX-Large Size, 400 lb Weight Capacity
Mi Item #04123178
MFR #T4507/XXLAK
Price$174.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Orange Color, XX-Large Size, 400 lb Weight Capacity
Mi Item #04123178
MFR #T4507/XXLAK

Mfr description
T4507/XXLAK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.78/each

Specifications

Dimensions

  • Size
    XX-Large

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Orange
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    No Padding
  • Shoulder Strap Buckle
    Mating
  • Standards Met
    ANSI A10.32, ANSI Z359.1, CSA Z259.10-06, OSHA 1926.502
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
  • UPC_NO
    612230028244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)