Motion
T4507-3/S/MAK

MILLER BY HONEYWELL
T4507-3/S/MAK

Titan II™ Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04123186
MFR #T4507-3/S/MAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
T4507-3/S/MAK

Titan II™ Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04123186
MFR #T4507-3/S/MAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T4507-3/S/MAK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Small/Medium
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Polyester Webbing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text