Overview
Mfr description
T4577/XXLAK HARNESS
- Increased worksite safety with Hi-Viz color webbing and ANSI Z359.11 compliance; Easier vertical adjustability that stays in place; Slip resistant back D-ring pad and forward positioned side D-rings, keeping your tool bags in the right place; Oversized ID tags provide quick and easy harness size identification; Back strap increases safety by preventing roll out in the event of a fall; More comfort and better fit with lighter, strategically-placed padding that provides optimal airflow
Specifications
- Style ApplicationConstruction
- SizeOrange - 2XL in-oz
- D Ring LocationsBack, Hips
- Capacity420 lbs
- Leg Strap BuckleTongue
- Arc Flash Or Heat ProtectionNo
- High Visibility Or ReflectiveHigh Visibility
- ColorHi-Viz
- Padding Or LiningBack and Shoulder Padding
- Standards MetANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
- Stretch ConstructionFalse
- Chest Strap BuckleMating
- UPC_NO612230078430
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data