Motion
T6111TB-Z7/6FTAF

MILLER BY HONEYWELL
T6111TB-Z7/6FTAF

6 ft. L 310 lb. Weight Capacity Orange Shock Absorbing Lanyard
Mi Item #04123193
MFR #T6111TB-Z7/6FTAF
Price$156.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
T6111TB-Z7/6FTAF

6 ft. L 310 lb. Weight Capacity Orange Shock Absorbing Lanyard
Mi Item #04123193
MFR #T6111TB-Z7/6FTAF

Mfr description
T6111TB-Z7/6FTAF LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.88/each

Specifications

Dimensions

  • Length
    6 ft.

Details

  • Color
    Orange
  • Number Of Legs
    1
  • Shock Absorbing Type
    Stretchable, Tie Back
  • Standards Met
    ANSI, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)