Specifications
Dimensions
- Length6 ft
- Length AdjustmentNot Adjustable
Details
- Anchorage ConnectionCarabiner
- Arc Flash Or Heat ProtectionNot Arc Rated
- Harness ConnectionSnap Hook
- MaterialPolyester Webbing
- Number Of Legs2
- Shock Absorbing ProtectionShock-Absorbing Lanyard
- Standards MetANSI A10.32, CSA, OSHA